Shop All Disposable Gloves
Ansell
MICRO-TOUCH, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue
Mfr # 6034300
Zoro # G4694813
product price: $22.99
/pk 200, $0.11/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.5 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 6034300
- Zoro # G4694813
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | MICRO-TOUCH |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 3.5 mil |
Texture Location | Fingers |
Description
Micro-Touch Glove Blue X-Small Box 200 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Black Hd Chemical Resistant Rubber Glove (Pair) (48009)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Unrippable Vinyl (DL131UV)
- CARHARTT Mock-Neck Vest, XL, Black (104277-BLKXLREG)
- BANNER STAKES PLUS Cart Pkg, Blank Black Banner (PL4000-B)
- ANSELL 69-210, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, S (7), 100 PK, Beige (69-210)
- ANSELL N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (N85)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (92-616)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S (92-616)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Beige (L972)
- BEST GLOVE 8005PF, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (845-8005PFL)
- Ansell Gloves & Hand Protection