Shop All Disposable Gloves
Ansell
MICRO-TOUCH, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 300 PK, Blue
Mfr # 6034314
Zoro # G4695075
product price: $33.79
/pk 300, $0.11/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.1 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 6034314
- Zoro # G4695075
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.1 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | MICRO-TOUCH |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 3.9 mil |
Texture Location | Fingers |
Description
Micro-Touch Glove Blue Size Xlarge Box 300 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue/Beige, L, PR (4NMU1)
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Brn (102776-211-46x30)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL, 50 PK, Green (NEC-288-XXL)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N862)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, S, Black, 100 Pack (N641)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LSE-104)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- Ansell Disposable Gloves