Shop All Disposable Gloves
Ansell
MICRO-TOUCH, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue
Mfr # 6034302
Zoro # G4694908
product price: $22.69
/pk 200, $0.11/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.5 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 6034302
- Zoro # G4694908
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | MICRO-TOUCH |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 3.5 mil |
Texture Location | Fingers |
Description
Micro-Touch Glove Blue Size Med Box Of 200 Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREX BY ERGODYNE Adjustable Ice Traction Device, M, PR (6310)
- SIGNMISSION Head In Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 (A-1218 Misc - Head In Parking Only)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, M, 1000 PK, White (304750132)
- MASTER LOCK Gate Valve Lockout, Fits Sz 4 to 6-1/2 (482)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (N892)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500 XL)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-201 S)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (N484)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (93-243)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49276)
- Ansell Disposable Gloves