Shop All Disposable Gloves
Ansell
MICRO-TOUCH, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 3000 PK, Blue
Mfr # 6034313
Zoro # G4694865
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.1 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 6034313
- Zoro # G4694865
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.1 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | MICRO-TOUCH |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 3.9 mil |
Texture Location | Fingers |
Description
Micro-Touch Glove Blue Large Case 3000 Units
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE White Lightweight Full Brim Hard Hat - Class E (8969)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- NEVS Date __ Opened Label 3/4" circle (DFW-0028)
- ALLEGRO INDUSTRIES Nova 3 Outer Lens, PK50 (NV37-24)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (N483)
- ANSELL Microflex V28, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S ( 7 ), 100 PK, Clear (V28)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue (XC-310)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- ANSELL Dura Flock, Flock-Lined Nitrile Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (MFXDFK608XXL)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (92-600 S)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Black (67-246/S)
- Ansell Disposable Gloves