Shop All Disposable Gloves
Ansell
Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue
Mfr # 93283100
Zoro # G4603515
product price: $12.19
/pk 50, $0.24/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 7.9 mil
- Powdered/Powder-Free Powder-Free
- Series Mega Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93283100
- Zoro # G4603515
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 7.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | Mega Texture |
Sterile/Non-Sterile | Non-Sterile |
Texture | Raised Diamond Grip |
Description
93-283 Mega Txt Gloves Blue Xl (9.5-10)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL907-2X3X)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- ANSELL N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK (N731)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue (SU-690)
- ANSELL Blaze, Nitrile Exam Gloves, Nitrile, Powder-Free, 2XL, Orange (MFXN485)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, M, 100 PK, Green (92-500 M)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XL (10), Natural, 100 Pack (MF-300-XL)
- Ansell Gloves & Hand Protection