Shop All Disposable Gloves
Ansell
Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 3XL, 50 PK, Blue
Mfr # 93283120
Zoro # G4603016
product price: $12.35
/pk 50, $0.25/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 7.9 mil
- Powdered/Powder-Free Powder-Free
- Series Mega Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93283120
- Zoro # G4603016
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 3XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 7.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | Mega Texture |
Sterile/Non-Sterile | Non-Sterile |
Texture | Raised Diamond Grip |
Description
93-283 Mega Txt Gloves Blue 3Xl (11.5-12)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 130)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 13 (SST16 13)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS (BD-1000-NPF-XS)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L973)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (DF-850-L)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK (N731)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, M, 250 PK, Blue (62872)
- Ansell Disposable Gloves