Ansell

Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange


product price: $14.19
/pk 100, $0.14/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size S
  • Color Orange
  • Material Nitrile
  • Palm Thickness 5.1 mil
  • Length 9 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Length 9 1/2 in
Size - Numeric 7
Size- Alpha S

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Orange, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 6.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards CE0493, EN ISO 374-1: 2016, EN ISO 374-5, ISO 13485, ISO 18889, ISO 9001, UK CA 0321, Texture Diamond, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.