Shop All Cut-Resistant Gloves
Ansell
LightDuty Multi-Purpose Gloves, Size11, PR
Mfr # 11-819
Zoro # G702658896
product price: $5.95
/pr
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Fortix(TM) Foam Nitrile
- Glove Coating Coverage Palm and Fingertips
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-819
- Zoro # G702658896
- UPC # 20076490614724
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Glove Length | 10.08 in |
Inspection Glove Size | 2XL |
Size (Numeric) | 11 |
Size (Alpha) | 2XL |
Description
HyFlex 11-819 Light Duty Multi-Purpose Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, Carbon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A, Glove Insulation Weight Not Applicable, Standards CE Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Restricted Area Authorized Employees Only Sign - Bilingual, ESRA4AB (ESRA4AB)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- FROST BREAKER HighDexterity Protective Gloves, Men's, L, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, Brown (1787-L)
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- ANSELL LightDuty Multi-Purpose Gloves, Size 6, PR (11-819)
- ANSELL LightDuty Multi-Purpose Gloves, Size 8, PR (11-819)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-423)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, Gray/Blue, Large (Size 9), 1 Pair (11-501)
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2083-XL (10))
- Ansell Gloves & Hand Protection