Shop All Disposable Gloves
Ansell
LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK
Mfr # LSE-104
Zoro # G5241061
product price: $35.85
/pk 100, $0.36/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 5.5 mil
- Material Nitrile
- Color Exterior: White, Interior: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # LSE-104
- Zoro # G5241061
- UPC # 20076490075235
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 11 in |
Glove Length | 11" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Blue/White, Cuff Thickness 4.3 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Dual Layer, Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 13485, NFPA 1999:2013, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0179-RA_14x10 (LCU3-0179-RA_14x10)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 4 ft Black Rubber Runners (03-167-FR-P)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (LSE-104)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL, 90 PK (LSE-104)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK (LSE-104)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Blue (93283)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-332PF/XXL)
- Ansell Disposable Gloves