Shop All Disposable Gloves
Ansell
LSE-104, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 2XL (10 1/2), 100 PK
Mfr # LSE-104
Zoro # G5087378
product price: $35.85
/pk 100, $0.36/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size 2XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # LSE-104
- Zoro # G5087378
- UPC # 20076490075259
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL (10 1/2) |
Length | 11 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 10 1/2 |
Size- Alpha | 2XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Blue/White, Cuff Thickness 4.3 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Dual Layer, Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 13485, NFPA 1999:2013, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp (417)
- WELLS LAMONT Gloves, Leather Drivers, Mediumx, PR (Y0153M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK3 (S33KAS3BLU)
- ANSELL LSE-104, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (LSE-104)
- ANSELL LSE-104, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (LSE-104)
- ANSELL LSE-104, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (LSE-104)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- ANSELL Cobalt Ultra, Exam Gloves, 3.0 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (N171)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Green (N892)
- ANSELL Dura Flock, Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Green (DFK-608-L)
- Ansell Disposable Gloves