Shop All Disposable Gloves
Ansell
Latex Exam Gloves, Latex, XS, 100 PK, Black
Mfr # BD-1000-PF
Zoro # G5938187
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # BD-1000-PF
- Zoro # G5938187
- UPC # 769799190001
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XS |
Details
Item | Latex Exam Gloves |
Color | Black |
Material | Latex |
Latex-Free | No |
Description
Pf Blck Latex Exam Xs 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Replacement Sweatband For Hard Hat/Bump Cap, PK12 (BIS-SBBC-01)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- NMC Stop Do Not Operate Tag, Pk25 (RPT147G)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, yellow, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M8)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (N894)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, M, 50 PK, Beige (UL-315-M)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Clear (V28)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SAS66518)
- Ansell Disposable Gloves