Shop All Disposable Gloves
Ansell
Latex Exam Gloves, Latex, Powder-Free, XL, Blue
Mfr # MICL854
Zoro # G101938063
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MICL854
- Zoro # G101938063
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Texture | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- PIG PIG Above-The-Ceiling Leak Diverter, 5.38 lb. (TLS620-CL)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, L, 100 PK (C523)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-201 L)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XL, Blue (N734)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (93256)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL (10), 100 PK (69-210)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (48UN18)
- Ansell Disposable Gloves