Shop All Disposable Gloves
Ansell
Latex Exam Gloves, Latex, Powder-Free, M, Blue
Mfr # MFXL852
Zoro # G7795455
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXL852
- Zoro # G7795455
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
Mega Pro Latex Extended Cuff Examination
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Environmentally Hzrds Substnce Lbl, PK500 (L701)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1965XL)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-600 L)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (US-220-S)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, M (8), Natural, 100 Pack (MF-300-M)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, XS, 1000 PK, Green (C520)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (S-14181S)
- Ansell Gloves & Hand Protection