Shop All Disposable Gloves
Ansell
Latex Exam Gloves, Latex, Powder-Free, L, Beige
Mfr # MICL923
Zoro # G001937937
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Beige
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MICL923
- Zoro # G001937937
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Texture | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- FLORSHEIM Work Boots, Men, 10.5, EEE, Copper, PR (FS2430)
- IMPACTO Carpal Tunnel Glove, Small - Size 7 (ST501020)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- ANSELL N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK (N731)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (93256)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, S (7), 50 PK (FFE-775-S)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, 100 PK (69-210)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue (N864)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Beige (L972)
- Ansell Gloves & Hand Protection