Shop All Disposable Gloves
Ansell
Latex Disposable Gloves, Latex, 2XL, Beige
Mfr # MFX-SY911XXL
Zoro # G503851564
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX-SY911XXL
- Zoro # G503851564
- UPC # 769799091117
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Latex Disposable Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Description
Features:
- Interior/exterior polymer system provides superior anti-sticking properties resulting in highly effective donning in wet, damp or dry conditions. Exceptional durability to handle tough tasks. Extended cuff for increased protection over the wrist and forearm. Fine fingertip sensitivity for finding a pulse and starting an I.V.V.
- Length (mm) - 290 ± 10.
- Cuff Thickness (mm) - 0.17 ± 0.02.
- Palm Thickness (mm) - 0.23 ± 0.02.
- Tensile Strength (MPA) - min. 21.
- Elongation (%) - min. 700.
- Size - Double Extra Large.
- Item Weight - 1.250 lbs.
- Case Quantity - 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Plastic, Triangle, English, TP-DO NOT (TP-DO NOT)
- DURABLE CORP E 3' X 5' Brown Entrance Mat Entrance Mat (654S35BN)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- 3M Adapter 529-04-50,110-120 VAC, 1/pk (529-04-50)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L971)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK (L562)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93862)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL (BD-1004-NPF-XL)
- FIRST AID ONLY Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 2 PK, Blue (21-026)
- Ansell Gloves & Hand Protection