Shop All Disposable Gloves
This Product is Discontinued
Ansell
Disposable Gloves, 5.00 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, White (Discontinued)
Mfr # ANS 69210L
Zoro # G4433375
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Natural Rubber Latex
- Color White
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # ANS 69210L
- Zoro # G4433375
- UPC # 076490001438
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Disposable Gloves |
Disposable Glove Material | Natural Rubber Latex |
Color | White |
Material | Natural Rubber Latex |
Palm Thickness | 5.00 mil |
Powdered/Powder Free | Powdered |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Standards | FDA Compliant |
Legend Style | Disposable |
Language | Disposable |
Hand Specific | Ambidextrous |
Glove Hand Style | Ambidextrous |
Description
Gloves,C-Conform,Large,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.