Shop All Disposable Gloves
Ansell
Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue
Mfr # GLV165-XL
Zoro # G106603645
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Disposable Glove Material Latex
- Material Latex
- Palm Thickness 16.5 mil Tips/11.4 mil Palm
- Length 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # GLV165-XL
- Zoro # G106603645
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 11.8" |
Details
Item | Latex Disposable Gloves |
Color | Blue |
Disposable Glove Material | Latex |
Material | Latex |
Palm Thickness | 16.5 mil Tips/11.4 mil Palm |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 16.5 mil |
Cuff | Beaded |
Texture Location | Fingertips |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MIG Welding Gloves, Cowhide Palm, M, PR (43-216)
- TAPCO Stop Sign, 30" W, 30" H, English, Red (373-01602)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- SAFETY TECHNOLOGY INTERNATIONAL Cover To Help Prevent False Fire Alarms (STI-1150)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, M, 50 PK, Blue (GLV165-M)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, S, 50 PK, Blue (GLV165-S)
- ANSELL Comfort Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (CFG-900-L)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (USE-880-L)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Cobalt Blue (N274)
- GAMMEX Disposable Gloves, 9.40 mil Palm, Polyisoprene, Powder-Free, S, 1 PR, Green (100719)
- Ansell Disposable Gloves