Shop All Lab Coats & Jackets
Ansell
Lab Jacket, XL, Blue, Nomex(R)
Mfr # 66-670
Zoro # G701800227
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Sterile/Non-Sterile Non-Sterile
- Material Nomex(R)
- Hazard Protection Type Hazardous Liquid Splash
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-670
- Zoro # G701800227
- UPC # 20076490105116
- Country of Origin Canada
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 29 |
Minimum Chest Size | 29 in |
Maximum Chest Size | 29 in |
Minimum Height | 69 in |
For Height | 69 in to 71 in |
Maximum Height | 71 in |
Height - Maximum | 71 in |
Height - Minimum | 69 in |
Named Size | XL |
Chest Size - Minimum | 29 in |
Chest Size - Maximum | 29 in |
Description
Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 29 in, Chest Size - Minimum 29 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Blue, Features Fabric Resists Flash Fire, Arc Flash and Hot Liquids, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 69 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Nomex(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (962L-10)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- LABELMASTER GHS Health Hazard Lbl, 4x4in, Polypro, PK50 (GHIS0095)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- ANSELL Lab Jacket, M, Blue, Nomex(R) (66-670)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- Ansell Scrubs & Lab Coats