Shop All Lab Coats & Jackets
Ansell
Lab Jacket, S, Red, Polyester
Mfr # 66-660
Zoro # G002569212
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Named Size S
- Closure Type Zipper
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-660
- Zoro # G002569212
- UPC # 20076490105567
- Country of Origin Canada
- Category Lab Coats & Jackets
Dimensions
Size | S |
Named Size | S |
Fits Chest Size | 23 |
Maximum Height | 64 in |
Maximum Chest Size | 23 in |
For Height | 62 in to 64 in |
Overall Length | 30 in |
Minimum Chest Size | 23 in |
Minimum Height | 62 in |
Height - Maximum | 64 in |
Chest Size - Maximum | 23 in |
Height - Minimum | 62 in |
Chest Size - Minimum | 23 in |
Description
Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 23 in, Chest Size - Minimum 23 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 64 in, Height - Minimum 62 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size S, Number of Pockets 0, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG5S/9)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, 12PK (97981L)
- ACCUFORM Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle, No Text (487D05)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, M, Red, Polyester (66-660)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- SUPERIOR SURGICAL MANUFACTURING Unisex Microstatic ESD Lab Coat - Blue, S (473-S)
- Ansell Lab Coats & Jackets