Shop All Lab Coats & Jackets
Ansell
Lab Jacket, L, Red, Polyester
Mfr # 66-660
Zoro # G701800197
original price:
$754.95
22% off
new price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Liquid Splash
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-660
- Zoro # G701800197
- UPC # 20076490105581
- Country of Origin Canada
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 27 |
Length | 30 in |
Maximum Chest Size | 27 in |
Minimum Height | 66 in |
Minimum Chest Size | 27 in |
For Height | 66 in to 69 in |
Maximum Height | 69 in |
Chest Size - Minimum | 27 in |
Height - Maximum | 69 in |
Height - Minimum | 66 in |
Chest Size - Maximum | 27 in |
Named Size | L |
Description
Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 27 in, Chest Size - Minimum 27 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 66 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size L, Number of Pockets 0, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD780 Hyperon Blend Gloves wNitriX Palm Coated Gloves Cut Level A4 (GPD780-11)
- LACROSSE ZXT Insulator III Chest Black, 10, PR (191200-10)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 110)
- MECHANIX WEAR Leather Impact Glove, M, PR (LMP-75-009)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, M, Red, Polyester (66-660)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- ANSELL Lab Coat, L, Red, Polyester (66-663)
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, L (JLM6204WH)
- Ansell Workwear and Protective Clothing