Ansell

Lab Coat, XL, Red, Polyester


product price: $705.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Material Polyester
  • Lining Material Polyester
  • Closure Type Hook-and-Loop, Zipper
  • Fits Chest Size 29 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Chest Size 29 in
Length 49 in
Chest Size - Maximum 29 in
Named Size XL
Height - Maximum 71 in
Height - Minimum 69 in

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 29 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 69 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.