Shop All Lab Coats & Jackets
Ansell
Lab Coat, 3XL, Red, Polyester
Mfr # 66-663
Zoro # G501800267
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Length 49 in
- Gender Unisex
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-663
- Zoro # G501800267
- UPC # 20076490106021
- Country of Origin Canada
- Category Lab Coats & Jackets
Dimensions
Size | 3XL |
Length | 49 in |
Fits Chest Size | 33 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 33 in |
Named Size | 3XL |
Description
Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 33 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size 3XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Mitten Covers, Tan, L, PR (1C296)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-2X (56001-13-1-YEL-2X)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Small (FRGGSA-05-008)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N20R010000)
- ANSELL Lab Coat, L, Red, Polyester (66-663)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- ANSELL Lab Coat, XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, S, Red, Polyester (66-660)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- Ansell Workwear and Protective Clothing