Shop All Disposable Gloves
This Product is Discontinued
Ansell
L85, Exam Gloves, 9.8 mil Palm, Natural Rubber Latex, Powder-Free, L, 50 PK, Blue (Discontinued)
Mfr # L853
Zoro # G3561433
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 9.8 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # L853
- Zoro # G3561433
- UPC # 683438528539
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 11 1/2 in |
Glove Length | 11.6" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 7.1 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 12.2 mil, Latex-Free No, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 9.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.