Ansell

L, Red, Adjustable Buckle (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Coveralls & Overalls

Key Features

  • Size L
  • Color Red
  • Material Polyester
  • Fabric Weight 6.5 oz
  • Inseam 31 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 27 in
Fits Waist Size 25 in
Named Size L

Description

Bib Overalls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Type Adjustable Strap, Color Red, Features Parachute Style Buckles, Height - Maximum 69 in, Height - Minimum 66 in, Inseam 31 in, Material Polyester, Material Weight 237 g/sq m, Named Size L, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products