Shop All General Purpose Gloves
Ansell
Knit Gloves, Gray Knit, 9, PR
Mfr # 11581VP
Zoro # G211320802
Not eligible for select promotions
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards EN16350, OEKO_TEX: Dermatest, EN388: 4X42F
- Series Hyflex
- Glove Construction Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11581VP
- Zoro # G211320802
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size- Numeric | 9 |
Size- Alpha | L |
Glove Length | 9.84 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-M)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH5)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, Medium (O32007.MD)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLLG001200)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- ANSELL VF, Glove, Sz9,784RK2, PR (11819VP)
- ANSELL Knit Gloves, Black Knit, 8, PR (11591)
- ATLAS ATLAS GRIP GLOVE LARGE (310GL-09.RT)
- Ansell Gloves & Hand Protection