Shop All General Purpose Gloves
Ansell
Knit Gloves, Gray Knit, 8, PR
Mfr # 11581VP
Zoro # G111320803
Not eligible for select promotions
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards EN16350, OEKO_TEX: Dermatest, EN388: 4X42F
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11581VP
- Zoro # G111320803
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size- Numeric | 8 |
Size- Alpha | M |
Glove Length | 9.45 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog (SF402AF-FM)
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, S/M (6230)
- ANSELL LightDuty Multi-Purpose Gloves, Size 9, PR (11-819)
- HONEYWELL NORTH Miller DuraFlex® Stretchable Harnesses, E650-4/UGN (E650-4/UGN)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- ANSELL VF, Glove, Sz7,784RK0, PR (11819VP)
- ANSELL VF, Glove, Sz9,784RK2, PR (11819VP)
- ANSELL Knit Gloves, Black Knit, 11, PR (11591)
- BOSS V2 Flexi-Grip Men's Indoor/Outdoor Hi-Viz Work Gloves Black/Green L 1 pair (8412L)
- Ansell General Purpose Gloves