Shop All General Purpose Gloves
Ansell
Knit Gloves, Gray Knit, 7, PR
Mfr # 11581VP
Zoro # G711320791
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards EN16350, OEKO_TEX: Dermatest, EN388: 4X42F
- Series Hyflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11581VP
- Zoro # G711320791
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size- Numeric | 7 |
Glove Length | 9.06 in |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- PROFLEX BY ERGODYNE Elbow Support, XS, Black (500)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12754)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, L (9507LM)
- ANSELL Knit Gloves, Black Knit, 11, PR (11591)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- ANSELL VF, Coated Gloves, Gry, 10, 5AJ30, PR (11-801VP)
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- ANSELL VF, Glove, Sz7,784RK0, PR (11819VP)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK SM)
- Ansell General Purpose Gloves