Shop All General Purpose Gloves
Ansell
Knit Gloves, Eliminator, Size 9, PR
Mfr # 78-403
Zoro # G3887740
original price:
$2.55
10% off
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Polyester
- Length 6.7-10 in
- Standards EN388, ANSI
- Sold As Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 78-403
- Zoro # G3887740
- Country of Origin Portugal
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 6.7-10 in |
Size (Numeric) | 9 |
Details
Item | Knit Gloves |
Color | White |
Glove Materials | Polyester |
Standards | EN388, ANSI |
Sold As | Pair |
Glove Style | Knit |
Application | Automotive Paint Inspection, Film Processing, Automotive Paint Room, Electronics and Electrical Assembly, Cleanroom Underglove |
Palm Construction | Knitted |
Thumb Style | Wing |
Lining | Polyester |
Features | Antistatic; Latex Free; Silicone Free |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 13 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL 6-Piece New Amsterdam Non-Slip Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-005-6PK)
- HONEYWELL North Multi-Gas Respirator Cartridge, Olive, 1 Pair (75SCL)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (IEX-HVIP5-05-XL)
- ANSELL Eliminator Knit Gloves, Size 10, White, Polyester, PR (78-403)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- ANSELL VF, Glove, Sz10,784RK3, PR (11819VP)
- MAGID MultiMaster Ambidextrous PVC Dotted Knit Gloves, 12PK (T936PR)
- Ansell General Purpose Gloves