Shop All General Purpose Gloves
Ansell
Knit Gloves, Black Knit, 9, PR
Mfr # 11591
Zoro # G511320762
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards Dermatest, EN388: 2016 -4X43F, EN407 X1XXXX, Oeko-Tex - Standard 100
- Thickness 13 ga
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11591
- Zoro # G511320762
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size- Numeric | 9 |
Size- Alpha | L |
Glove Length | 9.84 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Graphene, HPPE, Nylon, Spandex, Steel, Tungsten, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92205)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3 (A1106KAS3RED)
- ANSELL Eliminator Knit Gloves, Size 10, White, Polyester, PR (78-403)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- ANSELL Knit Gloves, Black Knit, 6, PR (11591)
- ANSELL VF, Glove, Sz8,784RK1, PR (11819VP)
- WOMANSWORK Womanswork Digger Gloves (502-508 PINK SM)
- Ansell Gloves & Hand Protection