Shop All General Purpose Gloves
Ansell
Knit Gloves, Black Knit, 6, PR
Mfr # 11591
Zoro # G611320778
product price: $16.35
/pr
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards Dermatest, EN388: 2016 -4X43F, EN407 X1XXXX, Oeko-Tex - Standard 100
- ANSI/ISEA Cut Level A9
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11591
- Zoro # G611320778
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Size- Numeric | 6 |
Glove Length | 8.46 in |
Size- Alpha | XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Graphene, HPPE, Nylon, Spandex, Steel, Tungsten, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M (0282RGBKMED)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7375-4-PK)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- SIGNMISSION OSHA Warning Sign, 3.5" Height, 5" Width, Electrical Panel 36 Clearance Do Not Block, Landscape (OS-WS-D-35-L-12094)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ANSELL VF, Coated Gloves, Gry, 10, 5AJ30, PR (11-801VP)
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- ANSELL Eliminator Knit Gloves, Size 10, White, Polyester, PR (78-403)
- ANSELL VF, Glove, Sz7,784RK0, PR (11819VP)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- CONDOR Canvas Gloves, Natural, L, PR (20GY75)
- Ansell General Purpose Gloves