Shop All General Purpose Gloves
Ansell
Knit Gloves, Black Knit, 10, PR
Mfr # 11591
Zoro # G611320754
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards Dermatest, EN388: 2016 -4X43F, EN407 X1XXXX, Oeko-Tex - Standard 100
- Series Hyflex
- Palm Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11591
- Zoro # G611320754
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Size- Numeric | 10 |
Glove Length | 10.43 in |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Graphene, HPPE, Nylon, Spandex, Steel, Tungsten, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Lockout Tag, Locked Out, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT407CTP)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (GX0120ID)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SM-A)
- ANSELL Knit Gloves, Black Knit, 8, PR (11591)
- ANSELL VF, Glove, Sz7,784RK0, PR (11819VP)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ZETEX PLUS ZetexPlus 220 14" Glvs, Double Palm, PR1 (2100017)
- Ansell General Purpose Gloves