Shop All General Purpose Gloves
Ansell
Knit Gloves, 9/L, Green/Black, 9.25" L, PR
Mfr # 11-842
Zoro # G009232041
product price: $5.79
/pr
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
- Glove Coating Finish DGX
- Standards CE, Derma Test, EN 388, EN 407, EN ISO 21420:2020, Oeko-Tex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-842
- Zoro # G009232041
- UPC # 20076490646695
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Recycled Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- MAGID DROC GPD780 Hyperon Blend Gloves wNitriX Palm Coated Gloves Cut Level A4 (GPD780-11)
- STEINER Cotton Cape Sleeves, Flame Resist, Green, L (1033-L)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- ANSELL Knit Gloves, Black Knit, 11, PR (11591)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- ANSELL Eliminator Knit Gloves, Size 10, White, Polyester, PR (78-403)
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- Ansell Gloves & Hand Protection