Shop All General Purpose Gloves
Ansell
Knit Gloves, 8/M, Green/Black, 8.66" L, PR
Mfr # 11-842
Zoro # G409232047
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Material Foam Nitrile
- Glove Coating Finish DGX
- Standards CE, Derma Test, EN 388, EN 407, EN ISO 21420:2020, Oeko-Tex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-842
- Zoro # G409232047
- UPC # 20076490646688
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size (Numeric) | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Recycled Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- TOUGH DUCK XL Hi-Vis Insulated Bib Overalls, Black (S79811)
- GRABBER WARMERS MEDLG Foot Warm Insole (FWMLES)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- ANSELL Knit Gloves, Black Knit, 6, PR (11591)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- ANSELL VF, Glove, Sz8,784RK1, PR (11819VP)
- ANSELL VF, Glove, Sz10,784RK3, PR (11819VP)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair (5AJ52)
- Ansell Gloves & Hand Protection