Shop All General Purpose Gloves
Ansell
Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR
Mfr # 11-842
Zoro # G909231991
product price: $5.79
/pr
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Finish DGX
- Glove Coating Material Foam Nitrile
- Sold As Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-842
- Zoro # G909231991
- UPC # 20076490646718
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size (Numeric) | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Recycled Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Work Gloves, Winter Liner, Size L, PR (9859-L (9))
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, L, PR (3213HVIL)
- ZORO SELECT Taffeta Flagging Tape, Pnk, 300ft, 1-3/16In (TFP-200)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2 1/2 (65585)
- ANSELL Knit Gloves, 8/M, Green/Black, 8.66" L, PR (11-842)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- ANSELL VF, Glove, Sz10,784RK3, PR (11819VP)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- HEXARMOR Knit Gloves, Black, Size 10 (1032-XL (10))
- Ansell General Purpose Gloves