Shop All Disposable Aprons
Ansell
Isolation Gown, Yellow, 4XL, PK40
Mfr # 683000
Zoro # G7680185
product price: $635.99
/pk 40, $15.90/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Yellow
- Features Elastic Wrists with Rear Fastening
- Seam Style Welded
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 683000
- Zoro # G7680185
- UPC # 076490069469
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | 4XL |
Length Type | Ankle |
Named Size | 4XL |
Description
Gown, Anti-Static No, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 80 g/sq m, Named Size 4XL, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, Green, White (480L47)
- REEBOK Mens Grey, Red, and Black Comp Toe T, PR (RB3241)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 12 (PAN3P/2080AZ532-12)
- SIGNMISSION OSHA, Universal Precautions Observed Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12879)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- ANSELL Gown, XL, Polyethylene, 66" L, 29" W, PK50 (68-2300)
- ANSELL Disposable Polyethylene Aprons (950131)
- SAFE HANDLER PVC Apron Prevent Bacterial Growth, White, OSFM (BLSH-ES-PVC-AP1W)
- Ansell Disposable Aprons