Shop All Disposable Aprons
Ansell
Isolation Gown, Yellow, 2XL, PK40
Mfr # 683000
Zoro # G7679911
product price: $656.99
/pk 40, $16.42/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Features Elastic Wrists with Rear Fastening
- Closure Type Hook-and-Loop
- Cuff Style Elastic
- Standards CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 683000
- Zoro # G7679911
- UPC # 076490069445
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | 2XL |
Length Type | Ankle |
Named Size | 2XL |
Description
Gown, Anti-Static No, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 80 g/sq m, Named Size 2XL, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Cowhide Palm, L, PR (1400KL)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, M, PR (94WA-M)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- ANSELL Chemical Resistant Apron, L, 58" L, PK20 (68-4000)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- Ansell Disposable Clothing