Shop All Disposable Gloves
Ansell
Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue
Mfr # N871
Zoro # G3832981
product price: $10.79
/pk 50, $0.22/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 7.8 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # N871
- Zoro # G3832981
- UPC # 683438548711
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 11 1/2 in |
Glove Length | 11.6" |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 5.1 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 9.1 mil, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 35-992 Knee Pads Double Leather (35-992)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH2X002500)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76244-NUV-H703VL)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 12PK (5435M)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N872)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, L, Cobalt Blue, 100 Pack (N193)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige (UL-315-XL)
- ANSELL Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural (516707)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Black (MICN643)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, M, Black, 100 Pack (N642)
- Ansell Gloves & Hand Protection