Shop All Anti-Vibration Gloves
Ansell
Impact Resistant Touchscreen Gloves, PR
Mfr # 176
Zoro # G7953673
product price: $50.65
/pr
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 2-Layer
- Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X43FP, EN 420
- Insulated Yes
- Knuckle Padding Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 176
- Zoro # G7953673
- UPC # 646818176119
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 5 Men's Steel Rubber Boot, Brick (445L03)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, L, 1 PR (NSK26-10)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X4X5BK)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-704T-SF)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (176)
- ANSELL Impact Resistant Gloves, Green, M, PR (261)
- ANSELL Impact Gloves, 3XL, Green (266-13)
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- ANSELL Impact Resistant Touchscreen Gloves, PR (085)
- IMPACTO IMPACTO ST861030 Anti-Vibration Carpal Tunnel Glove - Medium (ST861030)
- Ansell Gloves & Hand Protection