Shop All Anti-Vibration Gloves
Ansell
Impact Resistant Touchscreen Gloves, PR
Mfr # 085
Zoro # G7953619
product price: $27.69
/pr
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction 2-Layer
- Standards ANSI, CE, EN388
- Insulated No
- Knuckle Padding Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 085
- Zoro # G7953619
- UPC # 646818085114
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X44FP, Standards CE, EN388, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Green (N964)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, XL (DX1000)
- 3M 3M Multi Gas/Vapor Cartridge/Filter - P100, 60926 - Pack of 2, Bayonet, NIOSH Approved (7000002041)
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- ANSELL Impact Resistant Gloves, Green, XL, PR (261)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (176)
- ANSELL Impact Gloves, 3XL, Green (266-13)
- RINGERS GLOVES Mechanics Gloves, 2XL, PR (263-12)
- Ansell Anti-Vibration Gloves