Shop All Anti-Vibration Gloves
Ansell
Impact Resistant Touchscreen Gloves, L, PR
Mfr # 176
Zoro # G7953664
product price: $50.65
/pr
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 2-Layer
- Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X43FP, EN 420
- Insulated Yes
- Knuckle Padding Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 176
- Zoro # G7953664
- UPC # 646818176102
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- MASTER LOCK Lockout Hasp, Snap-On, 6 Lock (428)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- ANSELL Impact Gloves, S, Green (266-08)
- ANSELL Impact Gloves, Knit, Cut5, S, PR (BHIP-062-08)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (085)
- ANSELL Impact Gloves, L, Green (266-10)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Right (50100120052)
- Ansell Gloves & Hand Protection