Shop All Anti-Vibration Gloves
Ansell
Impact Resistant Gloves, Green, XL, PR
Mfr # 261
Zoro # G7957828
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton
- Palm Construction 1-Layer
- Standards ANSI/ISEA 105, EN 388 1242CP, EN 511 111
- Insulated Yes
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 261
- Zoro # G7957828
- UPC # 646818261112
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated Yes, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, Nitrogen Gas Sign With Symbol, Landscape (OS-NS-D-1824-L-14338)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58507)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43251)
- ANSELL Impact Resistant Gloves, Green, M, PR (261)
- ANSELL Impact Gloves, 3XL, Green (266-13)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- ANSELL Impact Resistant Touchscreen Gloves, PR (085)
- ANSELL Impact Gloves, L, Green (266-10)
- MCR SAFETY Mechanics Gloves, L, Spandex, Black, PR (PD4906L)
- Ansell Anti-Vibration Gloves