Shop All Cut-Resistant Gloves
Ansell
Impact Resist Touchscreen Gloves, PR
Mfr # 085
Zoro # G9148515
product price: $22.79
/pr
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Size 3XL ( 12 )
- Color Black, Hi-Visibility Yellow
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 085
- Zoro # G9148515
- UPC # 646818085138
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 10.5 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X44FP, Standards ANSI, CE, EN388, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Velar Clear Lens w/ Black Frame (SB10410D)
- BRADY Danger Sign, 10in. H x 14in. W, Aluminum, Height: 10 in (131698)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1858-EG_18x6 (T1-1858-EG_18x6)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-939)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-939)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-724)
- ANSELL Cut Resistant Glove, 8, 18G Black, PR (11-757)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-501)
- ANSELL VF, Cut Resist Glove, A4, 9, 61DD60, PR (11-754VP)
- ANSELL Cut Resistant Glove, 12, Blu/Gray, PR (11-561)
- Ansell Cut-Resistant Gloves