Shop All Anti-Vibration Gloves
Ansell
Impact Gloves, S, Green
Mfr # 266-08
Zoro # G4518972
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Engineering, Manufacturing, Oil and Gas, Utilities
- Color Black/High-Visibility Yellow/Red
- Palm Material Synthetic Leather
- Cuff Style Gauntlet
- Standards EN 388 3233XP; EN 511 221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 266-08
- Zoro # G4518972
- UPC # 646818266087
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206059)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ESIN/8)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- ANSELL Impact Gloves, 3XL, Green (266-13)
- ANSELL Impact Gloves, L, Green (266-10)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (085)
- ANSELL Impact Resistant Gloves, Green, M, PR (261)
- PROFLEX BY ERGODYNE Black L Certified Lightweight Anti-Vibration Gloves (9003)
- Ansell Gloves & Hand Protection