Shop All Coated Gloves
Ansell
Hynit Nitrile Gloves, Blue, Size 7 1/2, 12PK
Mfr # 208001
Zoro # G005674562
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 7 1/2
- Size Size 7 1/2
- Color Blue
- Thickness 27 mil
- Gauge 27 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 208001
- Zoro # G005674562
- UPC # 76490005788
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 7 1/2 |
Size | Size 7 1/2 |
Details
Item | Gloves |
Color | Blue |
Thickness | 27 mil |
Gauge | 27 mil |
Weight | 1.5 lbs |
Description
Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility. Liquid-repellent impregnation repels oil, grease and dirt. Allows you to chose the optimum combination of features for your particular application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10pk N95 Valved Respirator (48-73-4014)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- C.H. HANSON Tape Barcd Wet Paint200' (15011)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-9, 1-Pair - Pkg Qty 12 (205572)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (11-801V)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101-VEND)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12 (¿205674¿)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (11-800)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, S, PR (48UP76)
- Ansell Coated Gloves