Shop All Coated Gloves
Ansell
Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK
Mfr # 47-409
Zoro # G1231198
product price: $662.99
/pk 144, $4.60/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- Size 7
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 47-409
- Zoro # G1231198
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Length | 10.74-11.37 in |
Details
Item | Hylite 47409 Size 7,0,Pk144 |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Silicone-Free | Yes |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Palm Construction | Cut & Sewn |
Features | Extended Cuff |
Cuff | Nitragold™ |
Lining | Interlock cotton |
Series | HyLite(TM) 47-409 |
Texture Location | Smooth |
Description
Hylite 47409 Size 7,0,Pk144, Features Extended Cuff, Length 10 3/4 in, Silicone-Free Yes, Standards ANSI/ASTM/EN388 3111A, Series HyLite(TM) 47-409, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-RA_14X10 (U5-1419-RA_14X10)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3I-3613-12BL)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 7, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101-VEND)
- ANSELL Coated Gloves, Coated, 15 ga, L, PR1 (11-841)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (11-800)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (13840)
- Ansell Coated Gloves