Shop All Cut-Resistant Sleeves
Ansell
HyFlex® Gray Cut Resistant Sleeve, HPPE Material
Mfr # 11-280
Zoro # G5914671
original price:
$8.75
5% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Cut-Resistant Material HPPE
- Sleeve Material HPPE/Intercept(TM)
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-280
- Zoro # G5914671
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 18" |
Sleeve Size | XL |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size L, Series Hyflex 11-280, Standards Category II, EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Neoprene Replacement Gasket, PK2 (DRM1237)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW49-9)
- COUGARTRON Etching Stencils and Printers (WELC4014)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 16" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 22" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- Ansell Cut-Resistant Sleeves