Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR
Mfr # CLASS 2 Y 14
Zoro # G5259143
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- AC Max. Use Voltage 17000
- Class 2
- Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
- AC Test Voltage 20000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 2 Y 14
- Zoro # G5259143
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
AC Max. Use Voltage | 17000 |
Item | Electrical Insulating Gloves |
Class | 2 |
Color | Yellow |
Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
AC Test Voltage | 20000 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 25,500V DC |
Max. Use Voltage (AC) | 17,000V AC |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25500V DC |
Brand and Series | ActivArmr(R) |
Cuff-End Color | Yellow |
Series | Marigold |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Voltage Class | Class 2 |
Cuff Style | Straight |
Proof Test Voltage (DC) | 50,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP VF, Coated Glove, S, Blk/Gry, 395M68, PR (34-874V/S)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3920)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MG-F55-009)
- ETI Emergency Light w/Remote Compatibility (55501201)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 11, PR (CLASS 2 B 14)
- ANSELL Electrical Insulating Gloves, 7 Size, PR (RIG0011BUL070)
- ANSELL Electrical Gloves, Size 10, Class 00, PR (RIG0011B-KIT)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 11, PR (CLASS 0 R 11)
- Ansell Insulating Gloves