Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR
Mfr # CLASS 2 B 14
Zoro # G5259572
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 17000
- Class 2
- Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903
- AC Test Voltage 20000
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 2 B 14
- Zoro # G5259572
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
AC Max. Use Voltage | 17000 |
Class | 2 |
Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
Item | Electrical Insulating Gloves |
Color | Black |
AC Test Voltage | 20000 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Brand and Series | ActivArmr(R) |
Cuff Style | Straight |
Series | Marigold |
Max. Use Voltage (DC) | 25,500V DC |
Max. Use Voltage | 17000V AC/25500V DC |
Electrical Insulating Type | Type I |
Voltage Class | Class 2 |
Proof Test Voltage (AC) | 20,000V AC |
Proof Test Voltage (DC) | 50,000V DC |
Cuff-End Color | Black |
Max. Use Voltage (AC) | 17,000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Gloves, Aluminized Thermonol (ARL-TH210-14F)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- Ansell Insulating Gloves