Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 00, Sz 9, PR
Mfr # CLASS 00 Y 14
Zoro # G5258863
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 500
- AC Test Voltage 2500
- Length 14"
- Standards ASTM, NFPA, OSHA, CSA and EN
- Class 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 00 Y 14
- Zoro # G5258863
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
AC Max. Use Voltage | 500 |
Item | Electrical Insulating Gloves |
AC Test Voltage | 2500 |
Color | Yellow |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Class | 00 |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage | 500V AC/750V DC |
Series | Marigold |
Brand and Series | ActivArmr(R) |
Voltage Class | Class 00 |
Cuff-End Color | Yellow |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 2500V AC |
Glove Materials | Rubber |
Max. Use Voltage (DC) | 750V DC |
Cuff Style | Straight |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 3 in x 1000' Caution Tape, 12PK (PCT-12-X-S)
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.3IR.9-3/4x19in (4199IRUV3)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQSW15A000)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 16)
- ANSELL Electrical Gloves, Size 9, Class 1, PR (CLASS 1 Y 14)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011B/9H)
- Ansell Insulating Gloves