Shop All Insulating Gloves
Ansell
Hyflex Electrical Gloves, Class 00, Sz 11, PR
Mfr # CLASS 00 Y 11
Zoro # G5258827
product price: $79.19
/pr
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Max. Use Voltage 500
- Class 00
- AC Test Voltage 2500
- Length 11"
- Standards ASTM, NFPA, OSHA, CSA and EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 00 Y 11
- Zoro # G5258827
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 11 |
Details
AC Max. Use Voltage | 500 |
Item | Electrical Insulating Gloves |
Class | 00 |
AC Test Voltage | 2500 |
Color | Yellow |
Standards | ASTM, NFPA, OSHA, CSA and EN |
Includes | (1) Pair Electrical Insulating Gloves |
Series | Marigold |
Max. Use Voltage (DC) | 750V DC |
Cuff-End Color | Yellow |
Cuff Style | Straight |
Brand and Series | ActivArmr(R) |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 2500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (AC) | 500V AC |
Glove Hand Style | Left and Right |
Voltage Class | Class 00 |
Description
Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Caution, Watch For Forklift, OSHA Sign (8001183)
- BRADY Pipe Marker, PK5, 7046-1-PK (7046-1-PK)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 9, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- ANSELL Electrical Gloves, Class 00, Red, Sz 10, PR (CLASS 00 R 11)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- Ansell Gloves & Hand Protection